Metal Register Box
Metal Register Box
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 4 in
- Duct S-T-R Type:
- Register Box
- Duct Size:
- 10 in x 15 in x 4 in
- Height:
- 10 in
- Material:
- Metal
- Width:
- 15 in