This product requires certification to purchase.

3/4 HP 1PH 115/230V Centrifical PUMP

CP Series 3/4 HP 1PH 115/230V Centrifical PUMP

  • Fast #
  • Part #SS39518
  • Item #5079684
  • Manufacturer Part #S39518
3.6 out of 5 Customer Rating
Brand image

CP Series 3/4 HP 1PH 115/230V Centrifical PUMP

  • Fast #
  • Part #SS39518
  • Item #5079684
  • Manufacturer Part #S39518
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 32
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • All cast iron body
  • Noryl or Bronze Impeller
  • Pull from the rear design for easy service without disturbing any piping
  • Carbon/Ceramic Mechanical Seal w/Buna-N
  • Ideal for boosting pressure for irrigation or recirculation of tanks
  • Requires Certification

Documents


Specifications

Collection:
CP Series
Discharge:
1 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
47 gpm
Horsepower:
3/4 hp
Impeller:
Noryl®
Material:
Cast Iron
Maximum Feet of Head:
100
Maximum Temperature:
140
NSF Certified:
No
Power Source:
AC
Pressure - Maximum:
75 psi
Pump Application:
Pressure Booster
Pump Motor Type:
ODP
Pump Phase:
1
Type:
SS39518
UL Listed:
No
UPC:
022315122079
Volts:
115/230V