This product requires certification to purchase.

3 x 2 in. ChemDrain CPVC Coupling

You last purchased this on
 

3 x 2 in. ChemDrain CPVC Coupling

  • Fast #
  • Part #CPAWIKM
  • Item #2484432
  • Manufacturer Part #AW 00102 0338C
3.4 out of 5 Customer Rating
You last purchased this on
 

3 x 2 in. ChemDrain CPVC Coupling

  • Fast #
  • Part #CPAWIKM
  • Item #2484432
  • Manufacturer Part #AW 00102 0338C
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311, ASTM F-2618, ASTM F-493
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Red
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3 in
Fitting Sizes:
2 in x 3 in
Fitting Type:
Coupling
Length:
4 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40