48 in. Aluminum Telescopic Handle for Pocket, Tab, Hook, Wallwash and M Flex Frames
48 in. Aluminum Telescopic Handle for Pocket, Tab, Hook, Wallwash and M Flex Frames
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty 48" Aluminum Telescopic Dust Mop Handle
- Extends From 265" to 48"
- Black with lime green grip (removable for color coding with ehandle grips)
- Works with pocket, tab, hook, wall wash and mflex frames
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Aluminum
- Product Type:
- Telescopic Handle