1/2 in. CTS CPVC Male Adapter
1/2 in. CTS CPVC Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 49000-
Pick Up: 126 Available in Wichita, KS
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Cream or tan pipe and fittings used for hot and cold water distribution
- Intended for pressure use
- Resistant to corrosion, pitting and scaling
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Cold Water
- Clean Bagged:
- No
- Color Finish Name:
- Cream
- End Connection 1:
- MPT
- End Connection 2:
- Socket Weld
- End Connections:
- MPT x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 1-3/8 in
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- SDR 11
- UL Listed:
- No