This product requires certification to purchase.

1/4 in. Deep Vacuum Valve Manifold

You last purchased this on
 
CPS Products

1/4 in. Deep Vacuum Valve Manifold

  • Fast #
  • Part #CMV3H2P5A
  • Item #7539500
  • Manufacturer Part #MV3H2P5A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CPS Products

1/4 in. Deep Vacuum Valve Manifold

  • Fast #
  • Part #CMV3H2P5A
  • Item #7539500
  • Manufacturer Part #MV3H2P5A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
SAE
End Connections:
SAE
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Aluminum
UL Listed:
No