This product requires certification to purchase.

12 ft. SAE Ball Valve Hose Extension in Blue

You last purchased this on
 
CPS Products

12 ft. SAE Ball Valve Hose Extension in Blue

  • Fast #
  • Part #CHT1BE
  • Item #7523267
  • Manufacturer Part #HT1BE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CPS Products

12 ft. SAE Ball Valve Hose Extension in Blue

  • Fast #
  • Part #CHT1BE
  • Item #7523267
  • Manufacturer Part #HT1BE
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Name:
Blue
End Connection 1:
SAE
End Connection 2:
SAE
End Connections:
SAE
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
12 ft