15 psi Digital Vacuum Gauge
15 psi Digital Vacuum Gauge
Frequently Purchased Together
Product Details
Product Details
- Calibrated to strict NIST standards
- Best-in-class accuracy and reliability
- Automatic temperature compensation
- Cleanable sensor withstands 400 psi positive pressure
- Large, easy to read 5-digit LCD display
- Selectable units: microns, torr, in/hg and mBar with the digital vacuum gauge
Specifications
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Depth:
- 1-3/5 in
- Diameter:
- 2-7/10 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 5 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Power Source:
- Battery
- Pressure - High:
- 400
- Pressure - Maximum:
- 3000 psig
- Pressure Class:
- 15#
- Temperature Range:
- 0 to 50 Deg C (32 to 122 Deg F)