This product requires certification to purchase.

3/4 in. Nylon Vacuum Hose Fitting with Ball Valve

You last purchased this on
 
CPS Products

3/4 in. Nylon Vacuum Hose Fitting with Ball Valve

  • Fast #
  • Part #CHV5E
  • Item #5097338
  • Manufacturer Part #HV5E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
CPS Products

3/4 in. Nylon Vacuum Hose Fitting with Ball Valve

  • Fast #
  • Part #CHV5E
  • Item #5097338
  • Manufacturer Part #HV5E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
SAE
End Connection 2:
SAE
End Connections:
SAE
Length:
5 ft
Material:
Plastic
Material Type:
Nylon
Pressure - Maximum:
460 psi
Valve Size:
3/4 in
Valve Type:
Ball Valve