3.5 - 4 - 5 Ton 208/240V Round Hard Start
5-2-1® Compressor Saver® 3.5 - 4 - 5 Ton 208/240V Round Hard Start
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The 5-2-1® compressor saver
- Extends the life of the compressor
- Reduces damaging in-rush current by up to 50%
- Protects vital internal components
- Approved by all major compressor manufacturers
Specifications
- AMP:
- 35
- Capacitor Type:
- Hard Start
- Collection:
- 5-2-1® Compressor Saver®
- Height:
- 2-1/2 in
- Length:
- 14 in
- MFD Rating:
- 227 mfd
- Origin:
- Global
- Shape:
- Round
- Tonnage:
- 3.5 - 4 - 5 Ton
- Volts:
- 208/240V
- Width:
- 6-1/2 in