This product requires certification to purchase.

3.5 - 4 - 5 Ton 208-240V Round 3-Wire

This product has been replaced by

COMPRESSOR SAVER/HARD START KIT
CPS Products 3.5 - 4 - 5 Ton 208/240V Round Hard Start
Manufacturer Part #CSRU2
You last purchased this on
 
CPS Products

5-2-1® Compressor Saver® 3.5 - 4 - 5 Ton 208-240V Round 3-Wire

  • Fast #
  • Part #MMWFCSRU2
  • Item #2238342
  • Manufacturer Part #CSRU2
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

COMPRESSOR SAVER/HARD START KIT
CPS Products 3.5 - 4 - 5 Ton 208/240V Round Hard Start
Manufacturer Part #CSRU2
CPS Products

5-2-1® Compressor Saver® 3.5 - 4 - 5 Ton 208-240V Round 3-Wire

  • Fast #
  • Part #MMWFCSRU2
  • Item #2238342
  • Manufacturer Part #CSRU2
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • The 5-2-1® compressor saver
  • Extends the life of the compressor
  • Reduces damaging in-rush current by up to 50%
  • Protects vital internal components
  • Approved by all major compressor manufacturers
  • Requires Certification

Specifications

AMP:
35
Capacitor Type:
Hard Start
Collection:
5-2-1® Compressor Saver®
Height:
2-1/2 in
Length:
14 in
MFD Rating:
227 mfd
OEM Part:
No
Origin:
Global
Shape:
Round
Volts:
208/240V
Width:
6-1/2 in