18 oz. HVAC Refrigerant Leak Detector
Leak Seeker II 18 oz. HVAC Refrigerant Leak Detector
Frequently Purchased Together
Product Details
Product Details
- Warranty: 2 Years
Documents
Specifications
- Application:
- HVAC, Refrigerant
- Battery Size:
- C
- Collection:
- Leak Seeker II
- Color Finish Name:
- Black, Yellow
- Length:
- 7 in
- Power Source:
- Battery
- Size:
- 18 oz
- Tool Type:
- Leak Detector
- Width:
- 3 in