1/4 in. SAE Replacement Gasket 6 Pack
Microseal™ 1/4 in. SAE Replacement Gasket 6 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CE Approved:
- No
- Collection:
- Microseal™
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Package Quantity:
- Pack of 6