Pro-Set®
Frequently Purchased Together
Product Details
Product Details
Specifications
- A2L Compatible:
- No
- Collection:
- Pro-Set®
- Color Finish Name:
- Red, Blue, Yellow
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 5 ft
- Package Quantity:
- Pack of 3
- Refrigerant:
- R-410A
- Tool Type:
- Hose