13W 1-Light Outdoor Bowl Fan Light Kit in Brown
13W 1-Light Outdoor Bowl Fan Light Kit in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1 LED Base 9-watt bulbs (included)
- 1 Year Warranty
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Diameter:
- 14-1/2 in
- Dimmable:
- No
- Glass Type:
- Frosted
- Height:
- 10 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 9 W
- Width:
- 14-1/2 in