This product requires certification to purchase.

13W Keyless Fixture Lampholder in Porcelain

You last purchased this on
 
Craftmade

13W Keyless Fixture Lampholder in Porcelain

  • Fast #
  • Part #CK212O
  • Item #2448897
  • Manufacturer Part #K212-O
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

13W Keyless Fixture Lampholder in Porcelain

  • Fast #
  • Part #CK212O
  • Item #2448897
  • Manufacturer Part #K212-O
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Porcelain Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Porcelain
Diameter:
4 in
Height:
3 in
Light Bulb Base Type:
Medium E-26
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Watts:
100 W
Width:
32-31/50 in