This product requires certification to purchase.

18 in. Downrod in Brushed Satin Nickel

You last purchased this on
 
Craftmade

18 in. Downrod in Brushed Satin Nickel

  • Fast #
  • Part #CDR18BN
  • Item #1134658
  • Manufacturer Part #DR18BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

18 in. Downrod in Brushed Satin Nickel

  • Fast #
  • Part #CDR18BN
  • Item #1134658
  • Manufacturer Part #DR18BN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in a wide variety of fine finishes
  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Steel construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Diameter:
1/2 in
ETL Listed:
No
Length:
18 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Width:
1/2 in