This product requires certification to purchase.

24 x 3/4 in. Downrod in Brushed Nickel

You last purchased this on
 
Craftmade

24 x 3/4 in. Downrod in Brushed Nickel

  • Fast #
  • Part #CDR24BNK
  • Item #3788880
  • Manufacturer Part #DR24BNK
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

24 x 3/4 in. Downrod in Brushed Nickel

  • Fast #
  • Part #CDR24BNK
  • Item #3788880
  • Manufacturer Part #DR24BNK
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in a wide variety of fine finishes
  • Threaded on one end, smooth on the other end
  • Pre-drilled holes on both ends
  • Steel construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Length:
24 in
Material:
Steel
UL Listed:
Suitable for Damp Locations
Width:
12 in