4-13/100 in. Surface Mount Contemporary Light Push-Button in Brushed Nickel
4-13/100 in. Surface Mount Contemporary Light Push-Button in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1 Year Warranty
Documents
Specifications
- CE Approved:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Height:
- 4-13/100 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov