5 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Alabaster Swirl Glass in Brushed Nickel
5 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Alabaster Swirl Glass in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Requires 2 Medium 60-watt bulbs (not included)
- Sturdy Steel construction
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster Swirl
- Height:
- 6 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in