70 CFM Bathroom Exhaust Fan in Designer White
70 CFM Bathroom Exhaust Fan in Designer White
Product Details
Product Details
- Attractive Low Profile Polymer Grille
- Easy Removal and Installation of Motor
- 1 Year Warranty
- Permanently Lubricated Motor
Documents
Specifications
- AMP:
- 9.2
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- Designer White
- Diameter:
- 12-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 17-1/2 in
- Material:
- Galvanized, Plastic
- Material Type:
- Polymer
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Sones:
- 4
- UL Listed:
- No
- Watts:
- 60 W