This product requires certification to purchase.

*0224 *CVR* ABERDEEN 4 LIGHT FOYER

You last purchased this on
 
Craftmade

Aberdeen *0224 *CVR* ABERDEEN 4 LIGHT FOYER

  • Fast #
  • Part #C52734NWABZ
  • Item #7908922
  • Manufacturer Part #52734-NWABZ
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Aberdeen *0224 *CVR* ABERDEEN 4 LIGHT FOYER

  • Fast #
  • Part #C52734NWABZ
  • Item #7908922
  • Manufacturer Part #52734-NWABZ
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Aberdeen
Color Finish Category:
Browns
Color Finish Name:
Natural Wood/Aged Bronze Brushed
Depth:
14 in
Height:
22 in
Width:
5 in