3-Light Large Wall Mount Sconce in Aged Bronze
Argent II 3-Light Large Wall Mount Sconce in Aged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Die-Cast/sand-cast aluminum components
- Finish is treated with UV guard
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Argent II
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Textured
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 25-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in