This product requires certification to purchase.

3-Light Pendant in Midnight

You last purchased this on
 
Craftmade

Argent II 3-Light Pendant in Midnight

  • Fast #
  • Part #CZ1371MN
  • Item #5070801
  • Manufacturer Part #Z1371-MN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Argent II 3-Light Pendant in Midnight

  • Fast #
  • Part #CZ1371MN
  • Item #5070801
  • Manufacturer Part #Z1371-MN
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Midnight Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Requires Certification

Specifications

Collection:
Argent II
Color Finish Category:
Blacks
Color Finish Name:
Midnight
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
24-3/50 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
10 in