12W 1-Light LED Outdoor Wall Sconce in Textured Matte Black
Aria 12W 1-Light LED Outdoor Wall Sconce in Textured Matte Black
Frequently Purchased Together
Product Details
Product Details
- Seeded Crystal Glass Shade (included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Aria
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded Crystal
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 440
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Wall Sconce Type:
- Outdoor
- Watts:
- 12 W
- Width:
- 5-1/2 in