This product requires certification to purchase.

48 in. 4-Blade Indoor Ceiling Fan in Brushed Polished Nickel

You last purchased this on
 
Craftmade

Beacon 48 in. 4-Blade Indoor Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CCON48BNK4C148BN
  • Item #8507305
  • Manufacturer Part #CON48BNK4C1-48BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Beacon 48 in. 4-Blade Indoor Ceiling Fan in Brushed Polished Nickel

  • Fast #
  • Part #CCON48BNK4C148BN
  • Item #8507305
  • Manufacturer Part #CON48BNK4C1-48BN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard, 3-speed reversible motor
  • Down rod only
  • 6" down rod (Included)
  • 15 year limited warranty
  • 48" brushed Nickel blades (included)
  • Integrated LED light source (dimmable)
  • Blades must be mounted at least 10' above the floor for safety
  • Requires Certification

Specifications

AMP:
0.47
Blade Pitch:
11°
Blade Span:
48 in
CEC Compliant:
For Sale in CA
CFM:
4132 ft3/min
Ceiling Fan Blade Finish:
Brushed Nickel
Collection:
Beacon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
19 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Downrod
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
836.6
Lumens per Watt:
52.29
Material:
Glass, Wood
Material Type:
MDF
Number Of Hours:
50000 h
Number of Blades:
4
Number of Lights:
1
RPM:
230
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
16 W
Width:
48 in
Wire Gauge (AWG):
18 ga