60W 3-Blade Ceiling Fan with 52 in. Blade Span in Brushed Polished Nickel
Beltre 60W 3-Blade Ceiling Fan with 52 in. Blade Span in Brushed Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- 52" Reversible Blades in Brushed Nickel/Maple (Included)
- Integrated LED Light Source (Dimmable)
- 4-Speed Fan Control and Full Range Light Control Included)
- Remote Dimming
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 12.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2974 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Nickel/Maple
- Collection:
- Beltre
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Color Temperature:
- 3000
- Diameter:
- 6-1/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted Opal
- Height:
- 15-11/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 900
- Lumens per Watt:
- 40.91
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 22 W