This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Wall Sconce in Flat Black

Craftmade

Bolden 100W 1-Light Medium E-26 Incandescent Wall Sconce in Flat Black

  • Fast #
  • Part #C50501FB
  • Item #7826478
  • Manufacturer Part #50501-FB
3.9 out of 5 Customer Rating
Brand image
Craftmade

Bolden 100W 1-Light Medium E-26 Incandescent Wall Sconce in Flat Black

  • Fast #
  • Part #C50501FB
  • Item #7826478
  • Manufacturer Part #50501-FB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clear Seeded Glass Shade (included)
  • Requires 1 Medium base, 100 watt bulbs (not included)
  • Sturdy Steel Construction
  • Suitable for Damp Locations
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bolden
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded, White Frosted
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
647881198398
Volts:
120V
Watts:
100 W
Width:
5 in