This product requires certification to purchase.

2-22/25 in. Surface Mount Rectangle Light Push-Button in Bronze

You last purchased this on
 
Craftmade

Builder Series 2-22/25 in. Surface Mount Rectangle Light Push-Button in Bronze

  • Fast #
  • Part #CBS6BZ
  • Item #3882802
  • Manufacturer Part #BS6-BZ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Builder Series 2-22/25 in. Surface Mount Rectangle Light Push-Button in Bronze

  • Fast #
  • Part #CBS6BZ
  • Item #3882802
  • Manufacturer Part #BS6-BZ
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 Year Warranty
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Builder Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
3/4 in
Diameter:
22/25 in
Height:
2-22/25 in
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov