Builder Series
Frequently Purchased Together
Product Details
Product Details
- Die Cast
- LED light for years of service
- 1 Year Warranty
Documents
Specifications
- Collection:
- Builder Series
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Depth:
- 81/100 in
- Height:
- 3-3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 93/100 in