This product requires certification to purchase.

Lighted Button in Antique Bronze

You last purchased this on
 
Craftmade

Builder Series Lighted Button in Antique Bronze

  • Fast #
  • Part #CBSCBAZ
  • Item #2405357
  • Manufacturer Part #BSCB-AZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Builder Series Lighted Button in Antique Bronze

  • Fast #
  • Part #CBSCBAZ
  • Item #2405357
  • Manufacturer Part #BSCB-AZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

Collection:
Builder Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
81/100 in
Height:
3-3/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
93/100 in