Lighted Surface Mount Push Button in Matte Black
Builder Series Lighted Surface Mount Push Button in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Die-cast builder's series type pushbutton
- LED light for years of service Note: Doorbell Cover Only, Does Not Include Chimes
Documents
Specifications
- Collection:
- Builder Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 81/100 in
- Height:
- 3-3/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 647881075064
- Width:
- 93/100 in