This product requires certification to purchase.

Stepped Rectangle Lighted Push Button in Pewter

You last purchased this on
 
Craftmade

Builder Series Stepped Rectangle Lighted Push Button in Pewter

  • Fast #
  • Part #CBR2PW
  • Item #2451147
  • Manufacturer Part #BR2-PW
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Builder Series Stepped Rectangle Lighted Push Button in Pewter

  • Fast #
  • Part #CBR2PW
  • Item #2451147
  • Manufacturer Part #BR2-PW
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 Year Warranty
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Builder Series
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Depth:
3/8 in
Height:
2-22/25 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
1-1/4 in