This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Large Oval and Round Flush Mount Ceiling Fixture in Textured White

You last purchased this on
 
Craftmade

Bulkheads 100W 1-Light Medium E-26 Incandescent Large Oval and Round Flush Mount Ceiling Fixture in Textured White

  • Fast #
  • Part #CZ395TW
  • Item #1201045
  • Manufacturer Part #Z395-TW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Bulkheads 100W 1-Light Medium E-26 Incandescent Large Oval and Round Flush Mount Ceiling Fixture in Textured White

  • Fast #
  • Part #CZ395TW
  • Item #1201045
  • Manufacturer Part #Z395-TW
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Textured White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bulkheads
Color Finish Category:
Whites
Color Finish Name:
Textured White
Diameter:
10 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted Halophane
Height:
5-3/5 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Traditional, Classic
Lumens:
450
Lumens per Watt:
30
Material:
Cast Aluminum
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
100 W