SM Round B/HEAD White
Bulkheads SM Round B/HEAD White
Frequently Purchased Together
Product Details
Product Details
- Die-Cast/sand-cast aluminum components
- Finish is treated with UV guard
- Sides: 4" Dia: 8" Ext: 4 3/4"
- 1 60W E Bulb Required
- Exterior Lantern; Stainless Steel
Documents
Specifications
- Collection:
- Bulkheads
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Installation Type:
- Flush Mount, Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in