Frequently Purchased Together
Product Details
Product Details
- 1 Year Warranty
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- Height:
- 2-11/25 in
- Length:
- 3/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Width:
- 7/8 in