This product requires certification to purchase.

3-Light Vanity Fixture in Espresso

You last purchased this on
 
Craftmade

Celeste 3-Light Vanity Fixture in Espresso

  • Fast #
  • Part #C16720ESP3
  • Item #5070749
  • Manufacturer Part #16720ESP3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Celeste 3-Light Vanity Fixture in Espresso

  • Fast #
  • Part #C16720ESP3
  • Item #5070749
  • Manufacturer Part #16720ESP3
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Espresso Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires 3 Candelabra 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Celeste
Color Finish Category:
Browns
Color Finish Name:
Espresso
Diameter:
19-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear, Frosted
Height:
7 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
19-1/2 in