60 in. 9-Blade Indoor or Outdoor Ceiling Fan in Flat Black
Champion 60 in. 9-Blade Indoor or Outdoor Ceiling Fan in Flat Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Energy saving, 6-speed reversible DC motor
- IDC remote and wall controls included
- Custom champion indoor/outdoor blades included flat black
- Dual mount (flat or angled ceiling up to 23°)
- Included (optional) 18 watt LED light kit (dimmable); optional lens cover included
- 6 inch downrod included
- JA8/Title24 compliant
- Energy guide 3948 CFM, high speed 5642 CFM
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5642 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Champion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Depth:
- 8-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 16-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 966
- Lumens per Watt:
- 53.7
- Material:
- Steel, Glass, Plywood
- Number of Blades:
- 9
- Number of Lights:
- 1
- RPM:
- 141
- Size:
- 60 in
- Volts:
- 120V
- Watts:
- 32 W