This product requires certification to purchase.

15-1/4 in. 60 W 1-Light Medium Lantern in Matte Black

You last purchased this on
 
Craftmade

Coach Lights 15-1/4 in. 60 W 1-Light Medium Lantern in Matte Black

  • Fast #
  • Part #CZ170TB
  • Item #1201379
  • Manufacturer Part #Z170-TB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Coach Lights 15-1/4 in. 60 W 1-Light Medium Lantern in Matte Black

  • Fast #
  • Part #CZ170TB
  • Item #1201379
  • Manufacturer Part #Z170-TB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Textured Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Outdoor Lantern; Black
  • W: 6" H: 15 1/4" Ext: 8"
  • 1 60W
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Coach Lights
Color Finish Category:
Blacks
Color Finish Name:
Textured Matte Black
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
15-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
6 in