This product requires certification to purchase.

52 in. 5-Blade Set in Aged Bronze

You last purchased this on
 
Craftmade

Contractor Plus Series 52 in. 5-Blade Set in Aged Bronze

  • Fast #
  • Part #CBCD52AG
  • Item #3416864
  • Manufacturer Part #BCD52-AG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Contractor Plus Series 52 in. 5-Blade Set in Aged Bronze

  • Fast #
  • Part #CBCD52AG
  • Item #3416864
  • Manufacturer Part #BCD52-AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Set of 5 Contractor's Standard Blades
  • Aged Bronze Finish
  • 52" Blade Span
  • 1 Year Warranty
  • Type 5 Blade
  • MDF Construction
  • Requires Certification

Documents


Specifications

Blade Span:
52 in
Ceiling Fan Blade Finish:
Aged Bronze
Collection:
Contractor Plus Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Textured
Diameter:
5-43/100 in
Dimmable:
Yes
Indoor Outdoor:
Indoor
Length:
20-67/100 in
Number of Blades:
5
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Watts:
60 W
Width:
5-22/25 in