Contractor Plus Series
Frequently Purchased Together
Product Details
Product Details
- Set of 5 Contractor's Plus Series Blades
- Aged Bronze Finish
- 52" Blade Span
- 1 Year Warranty
- Type 5 Blade
- MDF Construction
Documents
Specifications
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Aged Bronze
- Collection:
- Contractor Plus Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Textured
- Diameter:
- 5-43/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 20-67/100 in
- Number of Blades:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No