This product requires certification to purchase.

You last purchased this on
 
Craftmade

  • Fast #
  • Part #CT1615
  • Item #1831961
  • Manufacturer Part #T1615
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

  • Fast #
  • Part #CT1615
  • Item #1831961
  • Manufacturer Part #T1615
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For Single Chime Applications with Long Wiring Distances or Dual Chime Applications, Individually Boxed
  • Compatible with one 2-note chime with all wires less than 50 feet in length
  • 1 Year Warranty
  • Also compatible with two 2-note chime with wires less than 50 feet in length
  • Requires Certification

Documents


Specifications

Depth:
3 in
Height:
3 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
16V
Watts:
15 W