48 in. 4-Blade Indoor Ceiling Fan in Flat Black
Dalton 48 in. 4-Blade Indoor Ceiling Fan in Flat Black
Product Details
Product Details
- Standard, 3 Speed Reversible Motor
- Dual Mount (Flat or angled ceiling)
- 6" Downrod (Included)
- Custom Blades Included
- Clear Seeded Glass Integrated LED Light Source (Dimmable)
- Universal Remote Control Optional (Sold Separately)
Specifications
- Blade Pitch:
- 11°
- Blade Span:
- 48 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2169.82 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Dalton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Diameter:
- 7-9/100 in
- Dimmable:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Clear Seeded
- Height:
- 15-79/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flat Mount, Angled Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 1250
- Number of Blades:
- 4
- UL Listed:
- Yes
- Watts:
- 49 W