This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel and Walnut

You last purchased this on
 
Craftmade

Decorator's Choice 52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel and Walnut

  • Fast #
  • Part #CDCF52BNK5C3W
  • Item #9547838
  • Manufacturer Part #DCF52BNK5C3W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Decorator's Choice 52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel and Walnut

  • Fast #
  • Part #CDCF52BNK5C3W
  • Item #9547838
  • Manufacturer Part #DCF52BNK5C3W
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard, 3-Speed Reversible Motor
  • 4" Downrod (Included)
  • 52" Reversible Blades in Light Maple/Light Mahogany (Included)
  • Integrated Light Kit (3-60W Candelabra Bulbs Included)
  • Remote and Wall Controls Adaptable (Sold Separately)
  • Tri-Mount System
  • Requires Certification

Documents


Specifications

AMP:
0.49
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
2924 ft3/min
Ceiling Fan Blade Finish:
Brushed Nickel/Walnut
Collection:
Decorator's Choice
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Color Temperature:
3000
Control Type:
Pull Chain
Depth:
11-13/20 in
Diameter:
11-13/20 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
White
Height:
16-57/100 in
Indoor Outdoor:
Indoor
Installation Type:
Angled Mount, Flat Mount, Semi-flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
600
Material:
Silicon Steel, Metal
NEMA:
Yes
Number of Blades:
5
Number of Lights:
3
RPM:
161
UL Listed:
Yes
Volts:
120V
Watts:
6.5 W
Width:
11-13/20 in