52 in. 5-Blade Indoor Ceiling Fan in Espresso
Decorator's Choice 52 in. 5-Blade Indoor Ceiling Fan in Espresso
Frequently Purchased Together
Product Details
Product Details
- Standard pull chain speed control
- Tri-mount (flat, angled or semi-flush) or angled ceiling up to 23 degree
- Suitable for Indoor only
- Integrated 3 x 5.5 watt LED bulb light kit (dimmable)
- Standard, 3-speed reversible motor
- 4 inch downrod included
- Energy guide 2682 cfm, high speed 3655 cfm
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3655 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Espresso
- Collection:
- Decorator's Choice
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- Fan Speeds:
- 3
- Height:
- 16-57/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Flat Mount, Semi-flush Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- French Country
- Lumens:
- 1656.99
- Material:
- Steel, Glass, Wood
- Material Type:
- MDF
- Number Of Hours:
- 10000 h
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 161
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 62.10 W