This product requires certification to purchase.

3-1/2 in. Surface Mount Light Push-Button in Antique Pewter

You last purchased this on
 
Craftmade

Die-Cast Builder's Plus 3-1/2 in. Surface Mount Light Push-Button in Antique Pewter

  • Fast #
  • Part #CPB4042AP
  • Item #3774420
  • Manufacturer Part #PB4042-AP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Die-Cast Builder's Plus 3-1/2 in. Surface Mount Light Push-Button in Antique Pewter

  • Fast #
  • Part #CPB4042AP
  • Item #3774420
  • Manufacturer Part #PB4042-AP
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 Year Warranty
  • Requires Certification
  • ADA Compliant


Specifications

CE Approved:
No
Collection:
Die-Cast Builder's Plus
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
81/100 in
Diameter:
1-1/2 in
Height:
3-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov