This product requires certification to purchase.

84 x 3-19/100 in. Post in Matte Black

You last purchased this on
 
Craftmade

Direct Burial 84 x 3-19/100 in. Post in Matte Black

  • Fast #
  • Part #CZ8790TB
  • Item #3882820
  • Manufacturer Part #Z8790-TB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Direct Burial 84 x 3-19/100 in. Post in Matte Black

  • Fast #
  • Part #CZ8790TB
  • Item #3882820
  • Manufacturer Part #Z8790-TB
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Textured Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Includes knockouts for photocell and convenience outlet
  • Requires Certification

Documents


Specifications

Collection:
Direct Burial
Color Finish Category:
Blacks
Color Finish Name:
Textured Matte Black
Diameter:
3-19/100 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
84 in
Lighting Style:
Traditional
Lumens:
450
Lumens per Watt:
30
Material:
Extruded Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
Width:
3-19/100 in