This product requires certification to purchase.

Door Chime Kit in White

You last purchased this on
 
Craftmade

Door Chime Kit in White

  • Fast #
  • Part #CCK1000W
  • Item #9717528
  • Manufacturer Part #CK1000-W
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Door Chime Kit in White

  • Fast #
  • Part #CCK1000W
  • Item #9717528
  • Manufacturer Part #CK1000-W
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall Mount, Horizontal/Vertical, 7.5in /4.7in Hole Pattern
  • Indoor rated
  • 2 note chime kit, 2 notes on front door/single note on second door, 16 Volt/10VA (10 Watts) transformer and 2 white buttons included compatible for use with most video doorbell systems when using a 16 Volt 30 Watt transformer T1630 (Sold Separately)
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
5-51/100 in
Installation Type:
Horizontal, Vertical, Wall Mount
Volts:
16V