60W 3-Light Candelabra E-12 Incandescent Post Mount Lantern in Aged Bronze Brushed
Dorset 60W 3-Light Candelabra E-12 Incandescent Post Mount Lantern in Aged Bronze Brushed
Frequently Purchased Together
Product Details
Product Details
- Die-Cast/sand-cast aluminum components
- Finish is treated with UV guard
Documents
Specifications
- Collection:
- Dorset
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Water
- Height:
- 18-3/10 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Lantern
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-87/100 in