This product requires certification to purchase.

60W 3-Light Candelabra E-12 B10 Incandescent Outdoor Pendant in Aged Bronze Brushed

You last purchased this on
 
Craftmade

Dorset 60W 3-Light Candelabra E-12 B10 Incandescent Outdoor Pendant in Aged Bronze Brushed

  • Fast #
  • Part #CZ7821ABZ
  • Item #5162979
  • Manufacturer Part #Z7821-ABZ
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Craftmade

Dorset 60W 3-Light Candelabra E-12 B10 Incandescent Outdoor Pendant in Aged Bronze Brushed

  • Fast #
  • Part #CZ7821ABZ
  • Item #5162979
  • Manufacturer Part #Z7821-ABZ
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Aged Bronze Brushed Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Requires Certification

Documents


Specifications

Collection:
Dorset
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze Brushed
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Water
Height:
14-29/100 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
450
Material:
Steel
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
10-87/100 in